LED Downlight, White, 7" Dia, 10.9 W

  • Mfr # SD27R9ESCT1W
  • Zoro # G024146750
product price: 
$
26.45
/ea

Key Features

Series
Lightolier SD2
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Selectable
Selectable
Overall Height
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD27R9ESCT1W
Zoro #
G024146750
UPC #
190096198276
Country of Origin
Viet Nam

Dimensions

Overall Height
1 3/4 in
Diameter
7 in
Overall Width
7 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in

Details

Series
Lightolier SD2
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Selectable
Selectable
Mounting Hardware Included
Mounting Plate
Dimming Method
ELV/TRIAC
Item
LED Downlight
Housing Color
White
Dimmable
Yes
Maximum Fixture Wattage
10.9 W
Environmental Rating
Damp Location Rated
Light Output
900 lm
Color Rendering Index
90
Includes
Quick Connectors, Steel Mounting Plate
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Voltage
120V AC
For Bulb Type
LED
Housing Finish
Matt White
Shade Shape
Round
Includes Bulb
No
Lens Material
Polycarbonate
Housing Material
Aluminum

Description

LED Downlight, Diameter 7 in, Overall Length 7 in, Series Lightolier SD2, Light Output 900 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 10.9 W, Voltage 120V AC, Overall Height 1 3/4 in, Overall Width 7 in, Housing Color White, Housing Finish Matt White, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Plate, Lighting Technology LED, Dimming Method ELV/TRIAC

Ratings & reviews