Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lightolier LED Mini Cylinder Track Head, 7in.L, Black LT08RWF830BKVA

LED Mini Cylinder Track Head, 7in.L, Black (Discontinued)

  • Mfr # LT08RWF830BKVA
  • Zoro # G1580279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT08RWF830BKVA
Zoro #
G1580279
UPC #
662057935355
Country of Origin
Mexico

Dimensions

Height
2 7/16 in
Length
7 in
Height - Track Lighting Head
2 7/16 in
Width
2 1/4 in
Diameter
2 1/4 in
Overall Height
7 in
Overall Width
2 1/4 in
Overall Length
2 7/16 in
Manufacturer Warranty Length
5 yr

Details

Item - Track Lighting
Head
Lighting Technology
LED
Color Temperature
3000K
Watts
9 W
Color - Track Lighting Head
Black
Warranty
5 yr
Shape
Cylinder
Includes
Light Source, Optics, Thermal Management System and Driver In A Single Housing
Material - Track Lighting Head
Aluminum
Standards
cULus Listed
Lumens Per Watt
100.0
Color Rendering Index
80
Voltage
120V AC
For Use With
Philips Lightolier Track
Item
LED Track Lighting Head
Voltage - Track Lighting Track
120V AC
Green Certification or Other Recognition
ENERGY STAR
Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Voltage - Track Lighting Head
120V AC
Color Temp.
3000K
Housing Color
Black
Beam Angle
35 Degrees
Lumens
900 lm
Housing Material
Aluminum
Lumens per Watt
100.0 lm/W
Maximum Wattage
9 W
Lighting Certification
ENERGY STAR
Series
LT
Compatible with Track Style
L
Housing Finish
Matte
Input Voltage
120 V AC
Light Output
900 lm
Aiming Range
30 Degrees
Bulb Base Type
Integrated LED
Compatible with Product Type
Philips Lightolier Track
Head Rotation Range
180 Degrees
Includes Bulb
No

Description

LED Track Lighting Head, Compatible with Track Style L, Shape Cylinder, Lighting Technology LED, Housing Color Black, Maximum Wattage 9 W, Input Voltage 120 V AC, Diameter 2 1/4 in, Overall Length 2 7/16 in, Beam Angle 35 Degrees , Aiming Range 30 Degrees , Bulb Base Type Integrated LED, Color Rendering Index 80, Color Temperature 3000K, Compatible with Product Type Philips Lightolier Track, Head Rotation Range 180 Degrees , Housing Finish Matte, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.