Zoro Homepage

LED Narrow Spot Rflctor, 2-15/16inW, Silvr

  • Mfr # LLAV11RNS

  • Zoro # G1580190


product price: $22.39
/ea

Key Features

Length
2 15/16 in
Width
2-15/16"
Height
1-15/16"
For Use With
LED Track Head
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLAV11RNS
Zoro #
G1580190
UPC #
662057896793
Country of Origin
Mexico

Dimensions

Length
2 15/16 in
Width
2-15/16"
Height
1-15/16"
Overall Length
3 in

Details

Item
LED Narrow Spot Reflector
For Use With
LED Track Head
Voltage
120
Warranty
5 yr
Includes
Led Reflector to Go Into The Led Track Cylinder
Watts
15
Green Certification or Other Recognition
ENERGY STAR Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL Certified
Housing Material
Steel
Housing Color
Silver
Lumens
1000
Lumens per Watt
78.0
Shape
Cone

Description

LED Narrow Spot Reflector, Compatible with Product Type Track lighting Alcyon & OmniSpot, Color Silver, Includes Led Reflector, Overall Height Not Applicable, Overall Length 3 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.