Zoro Homepage

LED Recessed Downlight, White Trim, 4 in

  • Mfr # FD4SSLMZ10SCTUW

  • Zoro # G710988664


product price: $27.39
/ea

Key Features

Voltage
120 to 277V AC
Color Temperature
2700K
Dimmable
Yes
Lighting Certification
ENERGY STAR
Nominal Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD4SSLMZ10SCTUW
Zoro #
G710988664
UPC #
190096131754
Country of Origin
China

Dimensions

Nominal Size
4 in
Overall Height
1/2 in
Outside Diameter
5 1/8 in
Overall Width
3 11/16 in
Overall Length
3 11/16 in
Manufacturer Warranty Length
5 yr

Description

LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Maximum Wattage 11 W, Light Output 540 lm, 700 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat Lens, Series FD, Outside Diameter 5 1/8 in, Compliance Type CA Title 24, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.