LED Spot Reflector, 4-11/16in.L, Silver
Mfr # LLAV12RS
Zoro # G1580175
product price: $20.69
/eaKey Features
Length
4 11/16 in
Width
4-11/16"
Height
3-1/8"
For Use With
LED Track Head
Green Certification or Other Recognition
ENERGY STAR Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLAV12RS
Zoro #
G1580175
UPC #
662057896755
Country of Origin
Mexico
Dimensions
Length
4 11/16 in
Width
4-11/16"
Height
3-1/8"
Overall Length
4 2/3 in
Details
Item
LED Spot Reflector
For Use With
LED Track Head
Green Certification or Other Recognition
ENERGY STAR Rated
Voltage
120
Warranty
5 yr
Watts
32
Includes
Led Reflector to Go Into The Led Track Cylinder
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Steel
Standards
UL Certified
Housing Color
Silver
Lumens
2000
Lumens per Watt
75.0
Shape
Cone
Description
LED Spot Reflector, Compatible with Product Type Track lighting Alcyon, Color Silver, Includes Led Reflector, Overall Height Not Applicable, Overall Length 4 5/8 in, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.