Zoro Homepage

LED Surface Downlight, 14 in dia.

  • Mfr # SD14RSLMZ10SCTUW

  • Zoro # G910988693


product price: $69.79
/ea

Key Features

Voltage
120 to 277V
Dimmable
Yes
Overall Height
12 3/8 in
Maximum Operating Temperature
40 Degrees C
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD14RSLMZ10SCTUW
Zoro #
G910988693
UPC #
190096131846
Country of Origin
China

Dimensions

Overall Height
12 3/8 in
Manufacturer Warranty Length
5 yr
Diameter
14 in

Description

LED Surface Downlight, Diameter 14 in, Overall Length 14 in, Series SD, Light Output 1,600 lm, 2,000 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 0.8 W, Voltage 120 to 277V AC, Overall Height 12 3/8 in, Overall Width 14 in, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Plate and Screws, Compliance Type CA Title 24, Lighting Technology LED, Ballast Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.