Zoro Homepage

LED Surface Downlight, 9 in dia.

  • Mfr # SD9RSLMZ10SCTUW

  • Zoro # G110988684


product price: $46.79
/ea

Key Features

Voltage
120 to 277V
Dimmable
Yes
Housing Material
Plastic
Lighting Technology
LED
Series
SD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD9RSLMZ10SCTUW
Zoro #
G110988684
UPC #
190096131822
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Diameter
9 in
Overall Height
1 5/8 in

Description

LED Surface Downlight, Diameter 9 in, Overall Length 9 in, Series SD, Light Output 1,000 lm, 1,200 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 0.8 W, Voltage 120 to 277V AC, Overall Height 1 5/8 in, Overall Width 9 in, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Plate and Screws, Compliance Type CA Title 24, Lighting Technology LED, Ballast Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.