Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDSlimDwnLght, 53/8inD, Wht, Plastic

  • Mfr # S5R827K7

  • Zoro # G2441796


product price: $66.29
/ea

Key Features

Item - Recessed Down Light
LED Recessed Down Light Kit
Nominal Aperture Size
5 in
Trim Style - Recessed Down Light
Drop Opal
Fixture Type - Recessed Down Light
Airtight Remodel
Trim Color - Recessed Down Light
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5R827K7
Zoro #
G2441796
UPC #
662057988672
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
5 in
Height
5/8 in
Width
5 3/8 in
Length
5 3/8 in
Manufacturer Warranty Length
5 yr
Overall Height
5/8 in
Diameter
5 3/8 in

Details

Item - Recessed Down Light
LED Recessed Down Light Kit
Trim Style - Recessed Down Light
Drop Opal
Fixture Type - Recessed Down Light
Airtight Remodel
Trim Color - Recessed Down Light
White
IC Rating - Recessed Down Light
Non-IC
Reflector or Baffle Color
No Reflector or Baffle
Max. Wattage - Recessed Down Light
9.5
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Replaces
65W INC/16W CFL
Rated Life
50,000 hr
Voltage
120V AC
Warranty
5 yr.
Dimmable / Non-Dimmable
Dimmable
Lumens
650 lm
Standards
cULus, RoHS
Color Rendering Index
80
Watts
9.5
Color Temperature
2700K
Color Temp.
2700K
Interconnection Capability
J-Box
Color Tuning
No
Includes
One-Piece Flange, Glare Control Lens, Class 2 LED Driver
Lumens Per Watt
68.0
Housing Color
White
Item
Low Profile LED Slim Downlight
Housing Material
Plastic
CRI
80
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lumens per Watt
68.0 lm/W
Compliance Type
Not Available
Light Output
650 lm
Dimming Method
ELV/TRIAC
Dimmable
Yes
Environmental Rating
Damp Location Rated, Wet Location Rated
Lighting Certification
ENERGY STAR
Minimum Operating Temperature
-4 Degrees F
Series
SlimSurface
Maximum Fixture Wattage
10 W
For Bulb Type
Integrated LED
Ballast Quantity
0
Includes Bulb
Yes
Mounting Hardware Included
Jbox Mounting Plate
Bulb Quantity
1
Lens Material
Acrylic
Housing Finish
Matte
Suggested Bulb Item Number
Integrated LED

Description

Low Profile LED Slim Downlight, Diameter 5 3/8 in, Overall Length 5 in, Series SlimSurface, Light Output 650 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 5 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.