Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDSlimDwnLght, 53/8inD, Wht, Plastic

  • Mfr # S5R830K7

  • Zoro # G9364494


product price: $62.39
/ea

Key Features

Item - Recessed Down Light
LED Recessed Down Light Kit
Nominal Aperture Size
5 in
Trim Style - Recessed Down Light
Drop Opal
Fixture Type - Recessed Down Light
Airtight Remodel
Trim Color - Recessed Down Light
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5R830K7
Zoro #
G9364494
UPC #
00662057936055
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
5 in
Height
5/8 in
Width
4 1/2 in
Length
5 3/8 in
Overall Height
5/8 in
Manufacturer Warranty Length
5 yr
Diameter
5 3/8 in

Details

Item - Recessed Down Light
LED Recessed Down Light Kit
Trim Style - Recessed Down Light
Drop Opal
Fixture Type - Recessed Down Light
Airtight Remodel
Trim Color - Recessed Down Light
White
IC Rating - Recessed Down Light
Non-IC
Max. Wattage - Recessed Down Light
9.5
Reflector or Baffle Color
No Reflector or Baffle
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color Temp.
3000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
63.0
Replaces
65W INC/16W CFL
Voltage
120V AC
Housing Color
White
Item
Low Profile LED Slim Downlight
Standards
cULus, RoHS
Rated Life
50,000 hr
Lumens
600 lm
Warranty
5 yr.
Color Temperature
3000K
Includes
One-Piece Flange, Glare Control Lens, Class 2 LED Driver
Dimmable / Non-Dimmable
Dimmable
CRI
80
Color Tuning
No
Color Rendering Index
80
Watts
9.5
Housing Material
Plastic
Lumens per Watt
63.0 lm/W
Series
SlimSurface
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated, Wet Location Rated
Lighting Certification
ENERGY STAR
Compliance Type
Not Available
Dimming Method
ELV/TRIAC
Dimmable
Yes
Light Output
650 lm
Lens Material
Acrylic
Includes Bulb
Yes
Bulb Quantity
1
Ballast Quantity
0
Suggested Bulb Item Number
Integrated LED
Mounting Hardware Included
Jbox Mounting Plate
Housing Finish
Matte
Maximum Fixture Wattage
10 W
For Bulb Type
Integrated LED

Description

Low Profile LED Slim Downlight, Diameter 5 3/8 in, Overall Length 5 in, Series SlimSurface, Light Output 650 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 5 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.