Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDSlimDwnLght, 77/8inD, Wht, Plastic

  • Mfr # S7R830K10

  • Zoro # G2441717


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light Kit
Nominal Aperture Size
7 in
Trim Style - Recessed Down Light
Drop Opal
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
Non-IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7R830K10
Zoro #
G2441717
UPC #
662057988740
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
7 in
Height
5/8 in
Width
7 3/8 in
Length
7 3/8 in
Overall Height
5/8 in
Manufacturer Warranty Length
5 yr
Diameter
7 7/8 in

Details

Item - Recessed Down Light
LED Recessed Down Light Kit
Trim Style - Recessed Down Light
Drop Opal
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
Non-IC
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
14.2
Reflector or Baffle Color
No Reflector or Baffle
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color Tuning
No
CRI
80
Housing Material
Plastic
Color Temp.
3000K
Item
Low Profile LED Slim Downlight
Lumens
1,000 lm
Rated Life
50,000 hr
Replaces
65W INC/16W CFL
Dimmable / Non-Dimmable
Dimmable
Warranty
5 yr.
Color Rendering Index
80
Includes
One-Piece Flange, Glare Control Lens, Class 2 LED Driver
Voltage
120V AC
Color Temperature
3000K
Watts
14.2
Housing Color
White
Standards
cULus, RoHS
Lumens Per Watt
70.0
Lumens per Watt
70.0 lm/W
Lighting Certification
ENERGY STAR
Environmental Rating
Damp Location Rated, Wet Location Rated
Series
SlimSurface
Minimum Operating Temperature
-4 Degrees F
Dimming Method
ELV/TRIAC
Light Output
1,000 lm
Dimmable
Yes
Compliance Type
Not Available
For Bulb Type
Integrated LED
Housing Finish
Matte
Suggested Bulb Item Number
Integrated LED
Maximum Fixture Wattage
14 W
Includes Bulb
Yes
Bulb Quantity
1
Lens Material
Acrylic
Mounting Hardware Included
Jbox Mounting Plate
Ballast Quantity
0

Description

Low Profile LED Slim Downlight, Diameter 7 7/8 in, Overall Length 7 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 7 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.