Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lightolier LEDSlimDwnLght, 77/8inD, Wht, Plastic S7R927K10

LEDSlimDwnLght, 77/8inD, Wht, Plastic (Discontinued)

  • Mfr # S7R927K10
  • Zoro # G2441699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7R927K10
Zoro #
G2441699
UPC #
662057988764
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
7 in
Height
5/8 in
Width
7 3/8 in
Length
7 3/8 in
Manufacturer Warranty Length
5 yr
Overall Height
5/8 in
Diameter
7 7/8 in

Details

Item - Recessed Down Light
LED Recessed Down Light Kit
Trim Style - Recessed Down Light
Drop Opal
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
Non-IC
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
14.2
Reflector or Baffle Color
No Reflector or Baffle
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color Temp.
2700K
Lumens
1,000 lm
Replaces
65W INC/16W CFL
Color Temperature
2700K
Rated Life
50,000 hr
Voltage
120V AC
Standards
cULus, RoHS
Includes
One-Piece Flange, Glare Control Lens, Class 2 LED Driver
Housing Material
Plastic
Color Tuning
No
CRI
90
Watts
14.2
Housing Color
White
Color Rendering Index
90
Item
Low Profile LED Slim Downlight
Lumens Per Watt
70.0
Warranty
5 yr.
Dimmable / Non-Dimmable
Dimmable
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lumens per Watt
70.0 lm/W
Series
SlimSurface
Minimum Operating Temperature
-4 Degrees F
Dimming Method
ELV/TRIAC
Light Output
1,000 lm
Dimmable
Yes
Lighting Certification
ENERGY STAR
Environmental Rating
Damp Location Rated, Wet Location Rated
Compliance Type
Not Available
Lens Material
Acrylic
Bulb Quantity
1
For Bulb Type
Integrated LED
Maximum Fixture Wattage
14 W
Mounting Hardware Included
Jbox Mounting Plate
Housing Finish
Matte
Ballast Quantity
0
Includes Bulb
Yes
Suggested Bulb Item Number
Integrated LED

Description

Low Profile LED Slim Downlight, Diameter 7 7/8 in, Overall Length 7 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 7 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.