Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDSrfceDwnLght, 5inD, Wht, Plastic, 5inL

  • Mfr # SD5RSLMZ10SCTUW

  • Zoro # G710988671


product price: $24.89
/ea

Key Features

Voltage
120 to 277V
Dimmable
Yes
Series
SD
Environmental Rating
Damp Location Rated
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5RSLMZ10SCTUW
Zoro #
G710988671
UPC #
190096131792
Country of Origin
China

Dimensions

Diameter
5 in
Overall Height
5/8 in
Manufacturer Warranty Length
5 yr

Details

Housing Finish
White
Voltage
120 to 277V
Dimmable
Yes
Item
LED Surface Downlight
Series
SD
Environmental Rating
Damp Location Rated
Color Rendering Index
90
Lighting Technology
LED
Housing Material
Plastic
Lighting Certification
ENERGY STAR
Ballast Type
Electronic
Minimum Operating Temperature
-20 Degrees C
Light Output
540 lm, 700 lm
Dimming Method
0-10V
Maximum Operating Temperature
40 Degrees C
Housing Color
White
Color Temperature
2700K
Maximum Fixture Wattage
0.8 W
Standards
cETLus, RoHS Compliant
Rated Life
5,000 hr
Compliance Type
CA Title 24
Mounting Hardware Included
Mounting Plate and Screws
Lens Material
Acrylic

Description

LED Surface Downlight, Diameter 5 in, Overall Length 5 in, Series SD, Light Output 540 lm, 700 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 0.8 W, Voltage 120 to 277V AC, Overall Height 5/8 in, Overall Width 5 in, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Plate and Screws, Compliance Type CA Title 24, Lighting Technology LED, Ballast Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.