Lighting Parts/Wiring & Accessories
- Mfr # 8225WH
- Zoro # G023397368
product price:Â
$
22.49
/ea
Key Features
Material
Die-Cast Aluminum
Color
Matte White
Lamp Watts
50 W
Standards
UL
Lamp Type
PAR 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8225WH
- Zoro #
- G023397368
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Die-Cast Aluminum
- Color
- Matte White
- Lamp Watts
- 50 W
- Standards
- UL
- Lamp Type
- PAR 20
- Type
- Cone
- Mounting
- Track
Description
PAR20, White, Track Lighting Cone Shade
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.