Zoro Homepage

Rnd Dwnlt, 7in, 3000K, 1000lm, Blk, Plastic

  • Mfr # S7R830K10BK

  • Zoro # G2682193


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
3000K
Rated Life
50,000 hr
Housing Material
Plastic
Standards
cULus Listed, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7R830K10BK
Zoro #
G2682193
UPC #
662057980027
Country of Origin
Mexico

Dimensions

Diameter
7 in
Overall Height
5/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Round Downlight
Voltage
120V AC
Color Temperature
3000K
Rated Life
50,000 hr
Housing Material
Plastic
Standards
cULus Listed, RoHS
Lighting Technology
LED
For Bulb Type
Integrated LED
Light Output
1,000 lm
Environmental Rating
Wet Location Rated
Compliance Type
Not Available
Mounting Hardware Included
Jbox Mounting Plate
Housing Finish
Matte
Dimming Method
TRIAC
Suggested Bulb Item Number
Integrated LED
Color Rendering Index
80
Minimum Operating Temperature
-4 Degrees F
Series
SlimSurface
Lighting Certification
ENERGY STAR
Dimmable
Yes
Ballast Quantity
0
Bulb Quantity
1
Housing Color
Black
Lens Material
Acrylic
Maximum Fixture Wattage
14 W

Description

Round Downlight, Diameter 7 in, Overall Length 7 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 7 in, Housing Color Black, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.