Zoro Homepage

Rnd Dwnlt, 7in, 4000K, 1000lm, Blk, Plastic

  • Mfr # S7R840K10BK

  • Zoro # G2682187


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
4000K
Housing Material
Plastic
Rated Life
50,000 hr
Standards
cULus Listed, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7R840K10BK
Zoro #
G2682187
UPC #
662057943497
Country of Origin
Mexico

Dimensions

Diameter
7 in
Overall Height
5/8 in
Manufacturer Warranty Length
5 yr

Description

Round Downlight, Diameter 7 in, Overall Length 7 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 7 in, Housing Color Black, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.