Zoro Homepage
This item is Discontinued.
Lightolier Rnd LED Mount, 5in, 3000K, 700lm, Wht, Plstc SD5R079301W

Rnd LED Mount, 5in, 3000K, 700lm, Wht, Plstc (Discontinued)

  • Mfr # SD5R079301W
  • Zoro # G5323088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5R079301W
Zoro #
G5323088
UPC #
190096016426
Country of Origin
China

Dimensions

Nominal Width
5 5/8 in
Nominal Length
1/2 ft
Diameter
5 in
Nominal Height
1 in
Overall Height
1 in
Manufacturer Warranty Length
5 yr
Nominal Size
5 in

Description

LED Downlight Fixture, Diameter 5 in, Overall Length Not Applicable, Series SD, Light Output 700 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 10.5 W, Voltage 120V AC, Overall Height 1 in, Overall Width Not Applicable, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type CA Title 24, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.