Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RndDwnLght, 7inD, Silver, Plastic, 7inL

  • Mfr # S7R927K10AL

  • Zoro # G2682141


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
2700K
Housing Material
Plastic
Rated Life
50,000 hr
Standards
cULus Listed, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7R927K10AL
Zoro #
G2682141
UPC #
662057988771
Country of Origin
Mexico

Dimensions

Overall Height
5/8 in
Manufacturer Warranty Length
5 yr
Diameter
7 in

Details

Item
Round Downlight
Voltage
120V AC
Color Temperature
2700K
Housing Material
Plastic
Rated Life
50,000 hr
Standards
cULus Listed, RoHS
Suggested Bulb Item Number
Integrated LED
Ballast Quantity
0
Color Rendering Index
90
Light Output
1,000 lm
For Bulb Type
Integrated LED
Maximum Fixture Wattage
14 W
Lighting Technology
LED
Bulb Quantity
1
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Wet Location Rated
Compliance Type
Not Available
Series
SlimSurface
Housing Finish
Aluminum
Housing Color
Silver
Dimmable
Yes
Mounting Hardware Included
Jbox Mounting Plate
Lens Material
Acrylic
Dimming Method
TRIAC
Lighting Certification
ENERGY STAR

Description

Round Downlight, Diameter 7 in, Overall Length 7 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 7 in, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.