Zoro Homepage
This item is Discontinued.
Lightolier RndLEDSlimDwnlit, 4.5in, 650lm, Wht, Plstc S4S827K7

RndLEDSlimDwnlit, 4.5in, 650lm, Wht, Plstc (Discontinued)

  • Mfr # S4S827K7
  • Zoro # G2441839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4S827K7
Zoro #
G2441839
UPC #
662057988788
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
4 in
Height
5/8 in
Width
4 3/8 in
Length
4 3/8 in
Overall Width
4 3/8 in
Manufacturer Warranty Length
5 yr
Overall Length
4 3/8 in
Overall Height
5/8 in

Description

Low Profile LED Slim Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.