Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQ Downlight, 3000K, Wht, 0-10V, Dim, 4"

  • Mfr # S4S830K7WZ10U

  • Zoro # G2682169


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Color Temperature
3000K
Standards
cULus Listed, RoHS
Rated Life
50,000 hr
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4S830K7WZ10U
Zoro #
G2682169
UPC #
662057952420
Country of Origin
Mexico

Dimensions

Overall Height
5/8 in
Overall Length
4 in
Overall Width
4 in
Manufacturer Warranty Length
5 yr

Details

Item
Square Downlight
Voltage
120/277V AC
Color Temperature
3000K
Standards
cULus Listed, RoHS
Rated Life
50,000 hr
Housing Material
Plastic
Bulb Quantity
1
For Bulb Type
Integrated LED
Series
SlimSurface
Maximum Fixture Wattage
10 W
Suggested Bulb Item Number
Integrated LED
Lighting Technology
LED
Environmental Rating
Wet Location Rated
Dimmable
Yes
Housing Finish
Matte
Light Output
650 lm
Mounting Hardware Included
Jbox Mounting Plate
Lighting Certification
ENERGY STAR
Compliance Type
Not Available
Minimum Operating Temperature
-4 Degrees F
Dimming Method
0-10V
Housing Color
White
Lens Material
Acrylic
Ballast Quantity
0
Color Rendering Index
80

Description

Square Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120/277V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.