Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Downlight, 2700K, Aluminum, 6"

  • Mfr # S6S827K10AL

  • Zoro # G2681983


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
2700K
Housing Material
Plastic
Standards
cULus Listed, RoHS
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6S827K10AL
Zoro #
G2681983
UPC #
662057988856
Country of Origin
Mexico

Dimensions

Overall Length
6 in
Overall Width
6 in
Overall Height
5/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Square Downlight
Voltage
120V AC
Color Temperature
2700K
Housing Material
Plastic
Standards
cULus Listed, RoHS
Rated Life
50,000 hr
For Bulb Type
Integrated LED
Ballast Quantity
0
Lighting Certification
ENERGY STAR
Compliance Type
Not Available
Suggested Bulb Item Number
Integrated LED
Bulb Quantity
1
Light Output
1,000 lm
Mounting Hardware Included
Jbox Mounting Plate
Housing Color
Silver
Dimming Method
TRIAC
Dimmable
Yes
Minimum Operating Temperature
-4 Degrees F
Series
SlimSurface
Lighting Technology
LED
Lens Material
Acrylic
Environmental Rating
Wet Location Rated
Maximum Fixture Wattage
14 W
Color Rendering Index
80
Housing Finish
Aluminum

Description

Square Downlight, Diameter Not Applicable, Overall Length 6 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 6 in, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.