Zoro Homepage

Light Station, PK4

  • Mfr # 9-00364

  • Zoro # G106284080


product price: $183.99
/pk 4, $46.00/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
(20) 10 in Lightsticks, Photoluminescent Label
Material
Plastic
Overall Width
10 in
Number of Lightsticks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-00364
Zoro #
G106284080
UPC #
10890588002568
Country of Origin
United States

Dimensions

Overall Width
10 in

Details

Item
Lightstick with Case
Color
Red
Includes
(20) 10 in Lightsticks, Photoluminescent Label
Material
Plastic
Number of Lightsticks
1
Product Type
Lightstick with Case

Description

Lightstick with Case, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.