Shop LIGNETICS
Create Account
259968 20 lbs Apple BBQ Hardwood Pellet
- Mfr # 259968
- Zoro # G303693616
product price:Â
$
58.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259968
- Zoro #
- G303693616
- UPC #
- 604252250208
- Country of Origin
- United States
Description
Features
- Apple bbq hardwood pellets
- All natural
- Perfect blend of 100% premium
- Natural hardwoods
- Low moisture content for the perfect smoke
- Use with all outdoor pellet, gas, charcoal or electric grills & smokers, subtle, sweet smokiness
- Perfect for poultry
- Capacity: 20 lbs
- Country of Origin: United States of America
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.