259972 20 lbs Hickory BBQ Hardwood Pellets

  • Mfr # 259972
  • Zoro # G503693539
product price: 
$
35.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
259972
Zoro #
G503693539
UPC #
604252000001
Country of Origin
United States

Description

Features
  • Hickory bbq hardwood pellets
  • All natural
  • Perfect blend of 100% premium
  • Natural hardwoods
  • Low moisture content for the perfect smoke
  • Use with all outdoor pellets, gas, charcoal or electric grills & smokers, balance of flavor with a rich smokiness that blends with subtle, sweet flavors
  • Perfect for all meats
Specifications
  • Capacity: 20 lbs
  • Country of Origin: United States of America
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews