259970 20 lbs Hickory BBQ Hardwood Pellet

  • Mfr # 259970
  • Zoro # G203693570
product price: 
$
37.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
259970
Zoro #
G203693570
UPC #
604252210202
Country of Origin
United States

Description

Features
  • Hickory bbq hardwood pellets
  • All natural
  • Perfect blend of 100% premium
  • Natural hardwoods
  • Low moisture content for the perfect smoke
  • Use with all outdoor pellets, gas, charcoal or electric grills & smokers, robust smokiness
  • Perfect for all meats
Specifications
  • Capacity: 20 lbs
  • Country of Origin: United States of America
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews