
10 Gauge Auto Booster Cables - 12 Feet
Mfr # LA255C
Zoro # G022415162
product price: $18.59
/eaKey Features
Length
6 in
Width
2 in
Color
Red, Black
Height
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA255C
Zoro #
G022415162
UPC #
080893012557
Country of Origin
Viet Nam
Dimensions
Length
6 in
Width
2 in
Height
12 in
Details
Color
Red, Black
Item
Auto Jumper Cables
Description
Power up your vehicle with our 10 Gauge 12 Feet Auto Booster Cables, designed for maximum conductivity and durability. These heavy-duty cables ensure a reliable connection for jump-starting your car, truck, or SUV, even in the most challenging conditions. The extra length provides flexibility and ease of use, allowing you to reach the battery without hassle. With robust clamps that grip securely, you can trust these cables to deliver the power you need when you need it most. Don't get stranded-equip yourself with our essential auto booster cables today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.