Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow

  • Mfr # 71622

  • Zoro # G1429807


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic
Width
15.5"
Height
10.75"
Depth
2.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71622
Zoro #
G1429807
UPC #
792554716222
Country of Origin
United States

Dimensions

Width
15.5"
Height
10.75"
Depth
2.25"

Details

Color
Yellow
Material
Plastic
Standards
FDA Approved
Weight
1.85 lbs

Description

Lil' DrugstoreĀ® Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.