Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Image Nutsedge Killer RTU Liquid 24 oz

  • Mfr # 100099405

  • Zoro # G316255825


product price: $44.49
/ea

Key Features

Length
2.5 in
For Use On
Weed Control
Height
4.5 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100099405
Zoro #
G316255825
UPC #
813576005900
Country of Origin
United States

Dimensions

Length
2.5 in
Height
4.5 in
Width
9 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Concentrate Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: Image, Brand Name: Lilly Miller, Container Size: 24, Coverage Area: 6000, Application Season: All Season, Cont

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.