Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Image Weed Killer RTS Hose-End Concentrate 32 oz

  • Mfr # 100530415

  • Zoro # G916255775


product price: $21.79
/ea
Sold in multiples of 6 for $130.74

Key Features

For Use On
Weed Control
Width
12 in
Length
11.31 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100530415
Zoro #
G916255775
UPC #
813576004255
Country of Origin
United States

Dimensions

Width
12 in
Length
11.31 in
Height
7.75 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Hose End Sprayer, Product Form: RTS Hose-End Concentrate, Product Type: Killer, Rain Proof: No, Sub Brand: Image, Brand Name: Lilly Miller, Container Size: 32, Coverage Area: 5000, Application Season: Multi

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.