
Image Weed Killer RTU Liquid 32 oz
Mfr # 100530416
Zoro # G816255752
product price: $21.79
/eaSold in multiples of 2 for $43.58
Key Features
Height
5 in
Length
2.38 in
Width
10.38 in
For Use On
Weed Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100530416
Zoro #
G816255752
UPC #
813576004262
Country of Origin
United States
Dimensions
Height
5 in
Length
2.38 in
Width
10.38 in
Details
Item
Weed Control Products
For Use On
Weed Control
Description
OMRI Certified: No, Organic: No, Packaging Type: Concentrate Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: Yes, Sub Brand: Image, Brand Name: Lilly Miller, Container Size: 32, Coverage Area: 5000, Application Season: Multi Season, Co
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.