Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moss Out Moss Control Granules 20 lb

  • Mfr # 100099164

  • Zoro # G916255850


product price: $33.85
/ea

Key Features

For Use On
Moss Control
Height
10.75 in
Length
2.25 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100099164
Zoro #
G916255850
UPC #
70624115152
Country of Origin
United States

Dimensions

Height
10.75 in
Length
2.25 in
Width
22 in

Details

For Use On
Moss Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Granules Bag, Product Form: Granules, Product Type: Control, Rain Proof: Yes, Sub Brand: Moss Out, Brand Name: Lilly Miller, Container Size: 20, Coverage Area: 5000, Application Season: All Season, Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.