Zoro Homepage

Lime, Calcium and Rust Remover, 28 oz Bottle

  • Mfr # 51700-87000

  • Zoro # G4182136


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Paint and Primer Sub Category
Rust Converters
For Use On
Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plaster, Plastic, Vinyl
Container Type
Flip-Top Bottle
Container Size
28 oz
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51700-87000
Zoro #
G4182136
UPC #
051700396054
Country of Origin
United States

Dimensions

Container Size
28 oz
Size
28 oz.

Details

Item
Rust Remover
Paint and Primer Sub Category
Rust Converters
For Use On
Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plaster, Plastic, Vinyl
Container Type
Flip-Top Bottle
Fragrance
Unscented
RTU Yield per Container
28 oz
Application Method
Descaler, Cleaner
Paint and Primer Surface Material
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl
Contains
Citric Acid, Colorant, Nitric Acid, Nonionic Surfactant, Phosphoric Acid, Water
Cleaner Form
Liquid
pH Level
2
pH Value
Acidic
Product Label
Rust Remover
Net Weight
2.1 lb
Cleaner Chemical Product Grouping
Sulfamic Acid: Ethoxylated Aliphatic Amines
Includes Chemical
Sulfamic Acid: Ethoxylated Aliphatic Amines
Cleaner Container Type
Flip-Top Bottle

Description

Optimize cleaning time by destroying lime, calcium, and rust in 60 seconds with LIME-A-WAY Liquid when used as directed. This powerful formula can remove even the toughest limescale stains when applied directly. Give cleaning crews an effective tool for fighting hard water buildup so that surfaces can stay cleaner longer. LIME-A-WAY works on tile, glass, and glazed ceramic surfaces so you can remove hard water stains throughout bathrooms.
  • Power through lime, calcium, and rust stains in 60 seconds without the hassle of scrubbing when used as directed.
  • Destroy limescale in a variety of spaces, including showers, tubs, sinks, and mirrors.
  • Helps remove hard water stains in bathrooms across a range of settings and industries, including offices, education, retail, and hospitality.
  • Destroy even tough buildup by pouring directly on stains with the easy-to-pour bottle.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.