Zoro Homepage
This item is Discontinued.
No Product Image Available

1000LBS BUSINESS MACHINE CASTER FOR ELECTRONIC ENCLOSURE (Discontinued)

  • Mfr # CWL-0002042
  • Zoro # G4659853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL-0002042
Zoro #
G4659853
UPC #
-
Country of Origin
United States

Description

Caster Type:Swivel/p Fastening Type:Top Plate/p Finish:Zinc/p Wheel Diameter:3.00"/p Tread Width:1.81"/p Wheel Type:Nylon/p Bearing Type:Roller/p Fastening Size:3.125" x 4.125"/p Bolt Hole Spacing:2-3/8" x 3-3/8"/p Mount Height:4.0700"/p Mounting Bolt Size:5/16"/p Swivel Radius:2.4375"/p Tread Info:Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.