This item is Discontinued.

Linco 3" CHROME Swvl CASTER - NSF LISTED CWL-0000094

This item is Discontinued.

Linco

3" CHROME Swvl CASTER - NSF LISTED (Discontinued)

Mfr # CWL-0000094
Zoro # G5418665
Country of Origin China
Category Plate Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWL-0000094
Zoro #
G5418665
UPC #
-
Country of Origin
China

Description

3" Replacement Swivel Caster Commonly Used On Dollies, And Ingredient Bins Finish : Zinc Wheel Diameter : 3" Tread Width : 1.25" Wheel Type : Grey Flat Core Detail : Polyolefin Wheel Color : Grey Bearing Type : Plain Bore Fastening Type : Plate Fastening Size : 3-5/8" X 2-1/2" Mounting Bolt Diameter : 5/16" Capacity : 200 Mount Height : ---

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.