
4" MOLD ON RUBBER RIGID CASTER - 400LBS CAPACITY - TRASH BIN CASTER (Discontinued)
- Mfr # CWL-0002551
- Zoro # G5417046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWL-0002551
Zoro #
G5417046
UPC #
-
Country of Origin
China
Description
Finish: Zinc Wheel Diameter: 4 Tread Width: 2 Wheel Type: Moldon Rubber Tread Detail: Rubber Core Detail: Cast Iron Wheel Color: Black Bearing Type: Roller Thread Guard: Top Plate Fastening Type: 4" X 4-1/2" Fastening Size: 2-5/8" To 3" X 3" To 3-5/8" Bolt Hole Spacing: 3/8" Mounting Bolt Diameter: Capacity: 320 Mount Height: 5.625 Swivel Radius: --- Wheel Face: Crowned Tread Temperature Range: -45F To +160F Hardness: 70(+/-5) Shore A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.