
4" TPR FLAT TREAD RUBBER Swvl CASTER - 300LBS CAPACITY - 27TP40JI0417Y (Discontinued)
- Mfr # 27TP40JI0417YY
- Zoro # G5418778
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27TP40JI0417YY
Zoro #
G5418778
UPC #
-
Country of Origin
China
Description
27/28 &Ndash; Medium Duty Series (Oem Preferred Series) &Ndash; 1,250 Lb &Bull; Double Ball Raceway With 5/8" Kingbolt &Bull; Features Wheels With 1-1/2" And 2" Tread Widths &Bull; Large Selections Of Wheels, Bearings And Brake Options &Bull; Matching Total-Locking Casters Available Dt And Ft Series &Bull; Grease Fitting In Raceway And Axle For Maintenance &Bull; Bright Zinc Finish &Bull; Majority Of This Series And Wheel Types Are Nsf Listed &Nbsp; Product Specifications Wheel Material Tpr Rubber Wheel Diameter + Width 4"X2" Height 5-1/2&Nbsp; Capacity Lbs 300 Color / Finish Zinc&Nbsp; Bolt Spacing Inches 2-5/8" X 3-5/8" Slotted To 3X3&Nbsp; Plate Size &Nbsp;4" X 4-1/2"&Nbsp;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.