Zoro Homepage
This item is Discontinued.
Linco 4x2 Swvl brake Solid Polyurethane Roller Bearing 34TS420SPU23L-03

4x2 Swvl brake Solid Polyurethane Roller Bearing (Discontinued)

  • Mfr # 34TS420SPU23L-03
  • Zoro # G5416382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TS420SPU23L-03
Zoro #
G5416382
UPC #
-
Country of Origin
China

Description

4X2 Swivel Brake Solid Polyurethane Roller Bearing Finish : Zinc Wheel Diameter : 4 Tread Width : 22 Wheel Type : --- Core Detail : --- Wheel Color : Blue Bearing Type : Ball Bearing Fastening Type : Plate Fastening Size : 4 X 4-1/2" Mounting Bolt Diameter : 0.38 Capacity : 800 Mount Height : 5.63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.