This item is Discontinued.

Linco 5" CHROME Swvl CASTER W/ BRAKE - NSF LISTED FOR FOODSERVICE - JARVIS CWL-0000104

5" CHROME Swvl CASTER W/ BRAKE - NSF LISTED FOR FOODSERVICE - JARVIS (Discontinued)

  • Mfr # CWL-0000104
  • Zoro # G5405164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWL-0000104
Zoro #
G5405164
UPC #
-
Country of Origin
China

Description

5" Chrome Swivel Caster W/ Brake - Nsf Listed For Foodservice - Polyurethane Wheel Chrome Wheel Diameter : 6 Tread Width : 1.25 Wheel Type : Polyurethane Core Detail : --- Wheel Color : Grey On Beige Bearing Type : Ball Bearing Fastening Type : Plate Fastening Size : 3-5/8" X 2-1/2" Mounting Bolt Diameter : --- Capacity : --- Mount Height : ---

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.