This item is Discontinued.

Linco CONVERTIBLE HAND TRUCK CASTER - 2.05551.568 - 250LBS CAPACITY 2.05551.568

This item is Discontinued.

Linco

CONVERTIBLE HAND TRUCK CASTER - 2.05551.568 - 250LBS CAPACITY (Discontinued)

Mfr # 2.05551.568
Zoro # G5408296
Country of Origin China
Category Plate Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2.05551.568
Zoro #
G5408296
UPC #
-
Country of Origin
China

Description

5" Converttible Handtruck Caster Finish: Zinc Wheel Diameter: 5 Tread Width: 1.25 Wheel Type: Performa Tread Detail: Performa Rubber Core Detail: Polyolefin Wheel Color: Grey Bearing Type: Pedestal Precision Ball Thread Guard: --- Fastening Type: Round Stem Fastening Size: 1" X 2-1/2" Bolt Hole Spacing: --- Mounting Bolt Diameter: Capacity: 250 Mount Height: 5.87 Swivel Radius: 3.81 Wheel Face: --- Temperature Range: --- Hardness: ---

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.