This item is Discontinued.

Linco MACHINE CASTER, LOW PROFILE FOR ELECONTRONIC ENLCOSURE, 1200LBS CAP cwl-0001108

This item is Discontinued.

Linco

MACHINE CASTER, LOW PROFILE FOR ELECONTRONIC ENLCOSURE, 1200LBS CAP (Discontinued)

Mfr # cwl-0001108
Zoro # G5405243
Country of Origin China
Category Plate Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
cwl-0001108
Zoro #
G5405243
UPC #
-
Country of Origin
China

Description

&Nbsp; Description
  • Corrosion Resistant Zinc Finish
  • Hardened Double Ball Raceway
  • Operating Temperature Rating -45&Ordm;F To +180&Ordm;F
  • Ultra-Tough, Thermoplastic Wheel Resists Hard Impacts And Supports High Dynamic Load
  • Typical Applications Include: Vending Machines, Computer Racks, Server Cabinets Or Anywhere Overall Load Height Is Restricted
  • Consult Factory For Rigid, Brake, And Additional Finish Options
&Nbsp; 12000 Lbs Business Machine Caster Finish: &Nbsp;Zinc Wheel Diameter: &Nbsp;3 Tread Width: &Nbsp;1.8125 Wheel Type: &Nbsp;Glass-Filled Nylon Tread Detail: &Nbsp;Nylon Resin Core Detail: &Nbsp;--- Wheel Color: &Nbsp;Black Bearing Type: &Nbsp;Roller Thread Guard: &Nbsp;Top Plate Fastening Type: &Nbsp;3-1/8" X 4-1/8" Fastening Size: &Nbsp;2-3/8" To 3-3/8" Bolt Hole Spacing: &Nbsp;5/16" Mounting Bolt Diameter: &Nbsp;Capacity: 1200 Mount Height: &Nbsp;4.125 Swivel Radius: &Nbsp;2.5 Wheel Face: &Nbsp;Flat Tread Temperature Range: &Nbsp;-45F To +180F Hardness: &Nbsp;85(+/-5) Shore D &Nbsp;

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.