Shop All Grease Guns
This Product is Discontinued
Lincoln
Battery Charger, For Use with PowerLuber (Discontinued)
Mfr # 1410
Zoro # G2426934
This Product is Discontinued
Key Features
- Voltage 110V
- For Use With Powerluber Grease Gun
- Features 1 hr Charge
- Sub-Category Batteries and Chargers
- Accessory Type Battery Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1410
- Zoro # G2426934
- UPC # 095992097701
- Country of Origin Thailand
- Category Grease Guns
Dimensions
Overall Width | 9 3/4 in |
Overall Height | 9 1/2 in |
Overall Depth | 3 1/2 in |
Details
Item | Battery Charger |
Voltage | 110V |
For Use With | Powerluber Grease Gun |
Features | 1 hr Charge |
Sub-Category | Batteries and Chargers |
Accessory Type | Battery Charger |
Compatible Battery Voltage | 110 V |
Charging Time | 1 hr |
Compatible with Series | PowerLuber |
Compatible Battery Chemistry | NiCad |
Compatible with Manufacturer Model Number | 1442, 1444, 1842, 1844 |
Compatible Manufacturer Part Number | 1442, 1444, 1842, 1844 |
Description
Charger, 110 Volt, Features 1 Hour Charge, Application Power Luber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.