1, 110/115/120V, 30 to 140 A

  • Mfr # LEW-K2697-1

  • Zoro # G504152172


product price: $1,767.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.

Key Features

Input Voltage
110/115/120V
Width (In.)
10.15 in
Phase
1
Welding Processes
MIG (GMAW); Flux-Cored Self-Shielded (FCAW-S)
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEW-K2697-1
Zoro #
G504152172
UPC #
15082689609
Country of Origin
Mexico

Dimensions

Width (In.)
10.15 in
Overall Height
13.7 in
Cable Length (Ft.)
10 ft
Wire Size
0.035 in; 0.025 in
Overall Depth
17.9 in
Minimum Weldable Thickness
24 ga
Maximum Weldable Thickness
5/16 in

Details

Input Voltage
110/115/120V
Phase
1
Welding Processes
MIG (GMAW); Flux-Cored Self-Shielded (FCAW-S)
Hz
60
Features
Uses Argon Gas; Uses Argon/Carbon Dioxide Mixed Gas
Output Range
30 to 140 A
Rated Output
90A/19V/20%
Includes
Contact Tips; Instructional Media; Sample Flux Wire; Sample MIG Wire; Work Clamp
Input Amps
20 A
Polarity
DC
Output Mode
CV
Feeder Type
Portable
Number of Driven Rolls
1

Description

Whether you have a home project, farm repairs or basic autobody welding to complete, Requiring common 120 volt input power, the Easy MIGĀ® 140 can be used almost anywhere. With simple two knob tapped control, the machine is easy to set up for gas-less flux-cored welding for deep penetration on thicker steel or gas-shielded MIG welding on thin gauge steel, stainless or aluminum. Compare the precise drive, rugged construction and full list of standard accessories.

Features
  • Forgiving arc makes dialing in your application easy
  • Smooth arc starts with minimal spatter
  • Wide 30-140 amp welding output range
  • Precision full adjustment drive system reduces chance of wire tangling and crushing
  • Large industrial closed-design drive motor for improved torque and trouble free performance
  • Item Weight - 71 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.