Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Stick Electrode 3/32" Dia., AWS E6010, 5 lb.

  • Mfr # ED033509

  • Zoro # G4659505


product price: $38.29
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
Fleetweld 5P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033509
Zoro #
G4659505
UPC #
015082910635
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Container Size
5 lb
Diameter
3/32 in
Length
12 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
Fleetweld 5P
Container Type
Plastic Tube
Tensile Strength
60 psi
Yield Strength (As Welded)
61 to 69 ksi
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
48 ksi
Elongation (As Welded)
25% to 31%
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
75 to 83 ksi
Weight
5 lb
Tensile Strength (Minimum Required)
60 ksi
Finish/Coating
Cellulosic
Elongation (Minimum Required)
22 %

Description

Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 75 to 83 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 61 to 69 ksi, Series Fleetweld 5P, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.