Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb.

  • Mfr # ED028153

  • Zoro # G5006377


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
Fleetweld 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED028153
Zoro #
G5006377
UPC #
015082479460
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
Fleetweld 35
Container Type
Cardboard
Application
Arc Welding
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
68 to 74 ksi
Weight
50 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
26% to 33%
Yield Strength (As Welded)
56 to 60 ksi
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
60 ksi
Finish/Coating
Cellulosic
Number of Passes
Multiple Passes
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
48 ksi

Description

Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 68 to 74 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 56 to 60 ksi, Series Fleetweld 35, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.