Zoro Homepage

3/64 SUPERGLAZE 5356 PLUS 16LB SP

  • Mfr # ED038143

  • Zoro # G514760695


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Shielding Type
Gas-Shielded
Material
Aluminum
AWS Classification
ER5356
Compatible Shielding Gas
100% Argon
Welding Current Designation
AC, DCEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED038143
Zoro #
G514760695
UPC #
015082706979
Country of Origin
Canada

Dimensions

Wire Diameter
0.047 in

Details

Item
MIG Welding Wire
Shielding Type
Gas-Shielded
Material
Aluminum
AWS Classification
ER5356
Compatible Shielding Gas
100% Argon
Welding Current Designation
AC, DCEP
Yield Strength (Minimum Required)
19 ksi
Tensile Strength (Minimum Required)
35 ksi
Tensile Strength (As Welded)
42 ksi
For Material Type
Aluminum to Aluminum
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Spool Type
Plastic Spool
Yield Strength (As Welded)
25 ksi (100% Argon)
Weight
16 lb
For Material Grade
5005, 5050, 5052, 5083, 5086, 5356, 5383, 5384, 5454, 5456, 5652, 6005, 6061, 6063, 6070, 6082, 6151, 6201, 6351, 6951
Series
SuperGlaze 5356 Plus
Process
MIG Welding (GMAW)
Standards
AWS A5.10 : ER5356

Description

MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 42 ksi, Yield Strength (Minimum Required) 19 ksi, Yield Strength (As Welded) 25 ksi (100 Percent Argon), Spool Type Plastic Spool, Series SuperGlaze 5356 Plus, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 5005, 5050, 5052, 5083, 5086, 5356, 5383, 5384, 5454, 5456, 5652, 6005, 6061, 6063, 6070, 6082, 6151, 6201, 6351, 6951

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.