Shop LINCOLN ELECTRIC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50kW Mobile DC Fast Charger with Wheels
- Mfr # K5765-1-W-X-M-W-R
- Zoro # G525075399
product price:Â
$
28,422.99
/ea
Key Features
For Use With Battery Type
Lithium
Automatic/Manual
Automatic
Material
Steel, Thermoplastic
Charger Style
Wheeled
Includes
25 ft Input Power Cable, Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5765-1-W-X-M-W-R
- Zoro #
- G525075399
- UPC #
- 015082826806
- Country of Origin
- United States
- Item
- Electric Vehicle Charging Station
- For Use With Battery Type
- Lithium
- Automatic/Manual
- Automatic
- Material
- Steel, Thermoplastic
- Charger Style
- Wheeled
- Includes
- 25 ft Input Power Cable, Wheels
- Input Voltage
- 480V AC
- Input Current
- 64 A
- Charger Function
- Charging
- For Battery Voltage
- 200 V DC, 1,000 V DC
- Charge Type
- DC Fast Charging
- Charging Current @ Voltage
- 64 A @ 480V AC
- Number of Charging Ports
- 1
- Charging Station Level
- Level 3
- Connectivity
- 3G, 4G, Ethernet, Wi-Fi
Dimensions
- Cable Length
- 25 ft
- Cord Length
- 25 ft
Description
Electric Vehicle Charging Station, Mount Type Not Applicable, For Use With Battery Type Lithium, Number of Charging Ports 1, Input Voltage 480V AC, Input Current 64 A, Cord Length 25 ft, Charging Station Level Level 3, Automatic/Manual Automatic, Charge Type DC Fast Charging, Charger Function Charging, Charger Style Wheeled, For Battery Voltage 200 V DC, 1,000 V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.