Shop LINCOLN ELECTRIC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50kW Mobile DC Fast Charger with Wheels
- Mfr # K6021-1
- Zoro # G325075650
product price:Â
$
29,505.99
/ea
Key Features
For Use With Battery Type
Lithium
Charge Type
Level 3 DC Charger CCS1/NACS
Material
Steel, Thermoplastic
Charger Function
Charging
Charger Style
Wheeled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K6021-1
- Zoro #
- G325075650
- UPC #
- 015082834726
- Country of Origin
- United States
- Item
- DC Fast Charger
- For Use With Battery Type
- Lithium
- Charge Type
- Level 3 DC Charger CCS1/NACS
- Material
- Steel, Thermoplastic
- Charger Function
- Charging
- Charger Style
- Wheeled
- Charging Current @ Voltage
- 64 A @ 480V AC
- For Battery Voltage
- 200 V DC, 1,000 V DC
Description
DC Fast Charger, For Use With Battery Type Lithium, For Battery Voltage 200 V DC, 1,000 V DC, Charging Current @ Voltage 64 A @ 480V AC, Charge Type Level 3 DC Charger CCS1/NACS, Charger Function Charging, Charger Style Wheeled, Cold Cranking Amps @ Voltage Not Applicable, Material Steel, Thermoplastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.