Zoro Homepage

Adjustable Shoulder Strap, TIG Welding

  • Mfr # KP5656-1

  • Zoro # G815623668


product price: $33.89
/ea

Key Features

Application
TIG Welding
Overall Length
8 in
Compatible with Series
ELEVATE(TM)
Compatible with Brand
Lincoln
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP5656-1
Zoro #
G815623668
UPC #
015082722573
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
4 in
Cable Length
8 in

Details

Item
Adjustable Shoulder Strap
Application
TIG Welding
Compatible with Series
ELEVATE(TM)
Compatible with Brand
Lincoln
Compatible with Model
ELEVATE(TM) SLi Battery Powered Welder

Description

Adjustable Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.