Zoro Homepage

Aluminum Welding Gun Liner

  • Mfr # KP1959-1

  • Zoro # G3535646


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lincoln Electric's Magnum 100 Gun And Cable
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 100L
Material
Aluminum
Wire Size (In.)
.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1959-1
Zoro #
G3535646
UPC #
015082761183
Country of Origin
United States

Dimensions

Wire Size (In.)
.035
Size
0.035 in
Overall Length
15 ft
Maximum Wire Diameter
0.035 in

Details

Item
Liner
For Use With
Lincoln Electric's Magnum 100 Gun And Cable
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 100L
Material
Aluminum
Series
Magnum 100L
Features
CBL Liner Aluminum
Compatible with Brand
Lincoln
Liner Model
KP1959-1
Compatible with Model
K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, K530-3, K530-5, K530-6
Compatible with Series
Magnum 100L, Magnum Pro 100L, Magnum Pro 175L
Color
Black

Description

Liner, Compatible with Series Magnum 100L, Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, K530-3, K530-5, K530-6, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Overall Length 15 ft, Material Aluminum, Color Black, Features CBL Liner Aluminum, For Use With Lincoln Electric's Magnum 100 Gun And Cable, Series Magnum 100L, Liner Model KP1959-1, Compatible with Brand Lincoln

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.