Submerged Arc Welder, Idealarc Series, 380/415/440/460/1/50/60 (Discontinued)
- Mfr # K3140-1
- Zoro # G9922376
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K3140-1
Zoro #
G9922376
UPC #
015082539447
Country of Origin
United States
Dimensions
Overall Height (In.)
62-3/16
Overall Width (In.)
22
Overall Depth (In.)
38
Details
Item
Submerged Arc Welder
Series
Idealarc
Input Voltage
380/415/440/460/1/50/60
Rated Output
1200A @ 44V, 100% Duty Cycle
Welding Range (Amps AC)
200-1500
Amps AC
240/1500
Welding Amp Range High
1500
Duty Cycle
1
Application
For Use with Bridge Decking, Pressure Vessels, Panel Line, Seamer, Pipe Mill Integrator Solutions and Submerged Arc Robotic Welding
Input (Amps)
182
Output Range (Amps)
240-1500 AC
Output Amps @100% Duty Cycle
1200
Welding Amp Range Low
240
Hz
50/60
Description
Submerged Arc Welder, Series Idealarc, Input Voltage 380/415/440/460/1/50/60, Application For Use with Bridge Decking, Pressure Vessels, Panel Line, Seamer, Pipe Mill Integrator Solutions and Submerged Arc Robotic Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.