Zoro Homepage

Battery Powered Welder

  • Mfr # K4706-1

  • Zoro # G415831838


product price: $4,995.99
/ea
Free Shipping & Returns

Key Features

Series
ELEVATE(TM) SLi
Includes
8 ft Input Cord, Electrode Holder, Work Cable and Clamp with Twist Mate(TM) Plug
Overall Width
11 in
Overall Height
14 in
Model
ELEVATE SLi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4706-1
Zoro #
G415831838
UPC #
015082651958
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
14 in
Overall Depth
20 in
Battery Size
96 V

Details

Item
Battery Powered Welder
Series
ELEVATE(TM) SLi
Includes
8 ft Input Cord, Electrode Holder, Work Cable and Clamp with Twist Mate(TM) Plug
Model
ELEVATE SLi
Rechargeable Battery
Rechargeable
TIG Welding Output @ Duty Cycle
145 A @ 25.8 V, 100%
Polarity
DC
TIG Welding Minimum Output Current
4 A (Single-Phase)
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Phase
Single-Phase
Color
Black, Red
TIG Arc Start Feature
Touch Start TIG(R)
Welding Mode
CC
Weight
30 lb
Output Mode
DC Stick, TIG
Enhanced Process
Touch Start TIG(R)
Stick Welding Maximum Output Current
145 A (Single-Phase)
Start Type
Battery
Stick Welding Output @ Duty Cycle
145 A @ 25.8 V, 100%
For Material Type
Stainless Steel, Steel
Stick Welding Minimum Output Current
20 A (Single-Phase)
MIG Welding Maximum Output Current
145 A (Single-Phase)
Remote Connection Type
None
Open Circuit Voltage
55 V DC
Standards
IP23S

Description

Battery Stick Welder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.